£2.99
Ex VAT
£3.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Complies with DIN 2275
• Hardened, tempered and polished steel strip
• Nominal thickness is marked on each strip
• 1metric feeler strip per pack
Attribute | Value |
---|---|
Additional Features | Nominal thickness marked on strips |
Blade Length | 300mm |
Brand | Moore & Wright |
EAN | 5051102030339 |
Material | Steel |
Measuring Range | 0.05mm |
MFR Part No. | 126M005 |
Number of Blades | 10 |
Standards Met | DIN 2275 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |