£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Tempered steel, accurately finished to the correct thickness, individually checked and marked. Locking screw to allow one or more blades to be held in position.
Inch: No.66 26 Blade: ·0015” - ·025”.
Attribute | Value |
---|---|
Additional Features | 1/2" wide blades |
Brand | Starrett |
EAN | 0049659503142 |
Material | Steel |
MFR Part No. | BM597 |
Number of Blades | 26 |
System of Measurement | Imperial |
UNSPSC Code | 41111617 |