Facom

804L FEELER GAUGE

SKU:

FAC5183804L

MPN:

804.L

£29.49

Ex VAT

£35.39

Inc VAT

IN STOCK (11)

    Product Details

    19 blade feeler gauge with rounded ends. Each blade is etched with size for ease of use.
    Number of blades: 19


    804
    Blade thickness in 1/100mm:
    4-5-6-7-8-9-10-15-20-25-30
    Blade length: 90mm


    804.L
    Blade thickness in 1/100mm:
    4-5-6-7-8-9-10-15-20-25
    Blade length: 150mm


    804.SL
    Blade thickness in 1/100mm:
    30-35-40-50-60-70-80-90-100
    Blade length: 250mm


    Product Specification
    Attribute
    Value

    Additional Features

    Each blade etched with size

    Blade Length

    150mm

    Brand

    Facom

    EAN

    3148512023500

    Measuring Range

    0.04 - 1.00mm

    MFR Part No.

    804.L

    Number of Blades

    19

    System of Measurement

    Metric

    UNSPSC Code

    41111617

    Weight Each

    100g