£45.49
Ex VAT
£54.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These feeler gauge sets allow the quick, accurate measurement of radial clearance, especially on spherical and cylindrical bearings.
Both contain 17 blades; .02, .03, .04, .05, .06, .07, .08, .09, .10, .15, .20, .25, .30, .35, .40, .45 & .50.
Supplied with a set of five thinnest blades as spare parts.
Attribute | Value |
---|---|
Additional Features | Supplied with a set of five thinnest blades as spare parts |
Blade Length | 150mm |
Brand | NTN SNR |
EAN | 3413521007743 |
Measuring Range | 0.02 - 0.50mm |
MFR Part No. | FEELER GAUGE150 |
Number of Blades | 17 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |
Weight Each | 65g |