£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
E200307 Feeler Gauges, for use in Metrology + Marking Out
Attribute | Value |
---|---|
Brand | Expert by Facom |
Measuring Range | 0.04 - 1.00mm |
MFR Part No. | E200307 |
Number of Blades | 19 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |
Weight Each | 60g |