£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
Product Documents
This Turbine Meter is designed for precise fluid measurement with an accuracy of within 1%. This versatile meter can be installed in various environments, including remote locations at the end of a hose, making it suitable for diverse applications. It features factory presets for 20 different fluids and boasts a comprehensive UL/ATEX listing that encompasses the entire meter, ensuring superior safety compared to competitors. The Turbine Meter is powered by replaceable AA batteries, minimising downtime, while its durable rubber boot provides added protection against impact damage. With a focus on safety through intrinsically safe electronics and near-global regulatory approvals, this meter delivers peace of mind for users.
Features and Benefits
• Delivers precise fluid measurement with an accuracy of 1%
• Flexible installation options allow placement in numerous locations, even at hose ends
• Pre-programmed for 20 fluid types for convenience
• Full UL/ATEX certification enhances user safety
• Utilises replaceable AA batteries to minimise operational interruptions
• Comes in a robust rubber boot that safeguards against impacts
• Incorporates intrinsically safe electronics for added protection
Attribute | Value |
---|---|
Accuracy | +/- 1.00% |
Additional Features | Certifications - cULus; CE; ATEX; IECEx Protection Class - IP55 |
Brand | Tuthill |
Compatible Fluid | Diesel Gasoline Heptane Jet Fluid Mineral Spirits Petrol |
Dimensions | 4"W x 2.6"D X 2.9"H |
Display Type | LCD |
EAN | 0089404226292 |
Flow Rate | 2-35g/min |
Operating Temperature | -40 to 176°F |
Port Inlet/Outlet | 1" BSPP (F) |
Power Source | 2 x AA Batteries |
Type | In-Line Digital Turbine Meter |
UL Max Pressure | 50psi |
Units of Measurement | Gallons Litres Ounces Pints Quarts |
UNSPSC Code | 41112501 |
Weight | 15oz. |