£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
The Elite Professional Fuse Finder makes identifying poorly labelled fuses and breakers easy without the need to power down each circuit to identify the one you need to work on.
The comprehensive professional kit expands the capabilities of the standard FD550 so that it can also be used on light fittings or other points in a circuit in addition to 13A sockets.
The receiver has both fast manual mode and auto threshold mode set by a single sweep over the board. The auto mode sets the sensitivity to ignore weaker signals which can be caused by coupling between circuits ensuring easy detection in a wide range of installations.
Features and Benefits
• The receiver will work with multiple transmitters for versatility
• Suitable for use as a non-contact voltage indicator for safer working
• Operates in both manual and automatic modes for operator convenience
Contents
• Elite receiver unit
• TL 83 leads with croc clips
• EX332 IEC Mains Lead
• Soft Case
• 9V Battery
Typical Applications
• Electrical installation and maintenance
Attribute | Value |
---|---|
Brand | Martindale Electric |
EAN | 5036162183713 |
Frequency Range | 50 - 60Hz |
Ingress Protection Rating (IP Rating) | IP20 |
Manufacturer Guarantee | 2 Years |
MFR Part No. | FD650 |
Safety Rating | Cat III 300V Cat IV 600V |
UNSPSC Code | 41113600 |