noscriptAltair 4X & 5X Multi-Gas Monitors | Cromwell Tools

MSA

Altair 4X & 5X Multi-Gas Monitors

Cromwell Logo
2 Variations

The MSA Altair multi gas monitors incorporate industry-leading XCell sensors which deliver unparalleled performance, increased durability, and delivers enhanced worker safety. The units are designed to notify users of gas monitoring results and provides both audible and visible alarms which include a screen reading and bright LED lights. These notifications are set up to inform both the users and those nearby of the environmental conditions. Green lights inform of safe conditions where red lights notify of dangers. Housed in a thick rubberised casing allows the monitors to survive accidental drops and being IP67 dust and water resistant allows for increased durability and lifetime.

Features and Benefits
• Replaceable lithium batteries provide a long lifetime
• Visual and audible notifications allow for easy reading and alerts to both the user and those nearby
• Thick rubberised casing with IP67 dust and water resistance increases durability and lifetime
• Working Temperature: -10 to 40C
• Alarm Type: Visual, Sound, Vibration
• ALTAIR 4XR (10211185) detects Carbon Monoxide, Hydrogen Sulphide, Sulphur Dioxide, Nitrogen Dioxide, Combustible Gases
• ALTAIR 5X (10119600) detects: Chlorine Dioxide, Ammonia, Chlorine, Nitrix Oxide, Carbon Monoxide, Nitrogen Dioxide, Oxygen, Hydrogen Sulphide, Phosphine, Hydrogen Cyanide, Sulphur Dioxide, Combustible Gases