£247.00
Ex VAT
£296.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
The MSA Altair maintenance-free single gas monitors are available in a variety of gas monitor models. The units are designed to notify users of gas monitoring results and provides both audible and visible alarms which include a screen reading and bright LED lights. These notifications are set up to inform both the users and those nearby of the environmental conditions. The units feature the patented MSA-built button cell toxic gas sensors which utilise a stainless steel construction that virtually eliminates sensor leakage. Housed in a thick rubberised casing allows the monitors to survive accidental drops and being IP67 dust and water resistant allows for increased durability and lifetime.
Features and Benefits
• Disposable detectors CO, H2S, and O2
• Automatically records the last 25 alarm/test events and can communicate data by connecting to MSA Link
• No-miss triple alarm system includes audio, visual, vibration indicators
• Rubberized armor housing and one-button operation for maximum durability and simplicity
• ALTAIR 2XP Single Gas Detector
• Features the first stand-alone bump test, which eliminates the need for bottled gas!
• Bump test anytime, anywhere
• Based on proven science and patented sensor capabilities
• Replaceable battery and sensor
Attribute | Value |
---|---|
Alarm Type | Sound Visual |
Battery Life | 730d |
Battery Type | Lithium |
Brand | MSA |
Colour | Black |
Detected | Hydrogen Sulphide |
Dimensions W x D x H (mm) | 86 x 50 x 25mm |
Display | Yes |
EAN | 4032792217737 |
Gas Type | H2S |
MFR Part No. | 10092521 |
Model Number | 10092521 |
Power Source | Battery |
UNSPSC Code | 46171613 |
Working Temperature | -20 to 50°C |