Kennedy

0.105" GRADE 2 STEEL SLIP GAUGE (E36,E81)

SKU:

KEN3381230K

MPN:

3381230K

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured to BS EN ISO 3650. Available in two grades: Grade 2: For workshop use. Grade 1: For inspection use. Many intermediate sizes to .001mm increments are also available from stock. Metric sizes available on request - many sizes from stock.


    Product Specification
    Attribute
    Value

    Additional Features

    Grade 2: For workshop use

    Brand

    Kennedy

    ECLASS Code

    21170109

    Grade

    Grade 2

    Increments

    N/Amm

    Number of Pieces

    1

    Range

    N/A -mm

    Standards Met

    BS EN ISO 3650

    UNSPSC Code

    41111618