£7.19
Ex VAT
£8.63
Inc VAT
59 Variations Available
Product Details
Product Specification
Manufactured to BS EN ISO 3650.
Available in two grades:
Grade 2: For workshop use.
Grade 1: For inspection use.
Many intermediate sizes to .001mm increments are also available from stock.
Inch sizes available on request - many sizes from stock.
Attribute | Value |
---|---|
Additional Features | Grade 1: For inspection use |
Brand | Kennedy |
ECLASS Code | 21170109 |
Grade | Grade 1 |
Number of Pieces | 1 |
Size | 1.10mm |
Standards Met | BS EN ISO 3650 |
UNSPSC Code | 41111618 |