£8.79
Ex VAT
£10.55
Inc VAT
50 Variations Available
Product Details
Product Specification
Manufactured to BS EN ISO 3650. Available in two grades: Grade 2: For workshop use. Grade 1: For inspection use. Many intermediate sizes to .001mm increments are also available from stock. Metric sizes available on request - many sizes from stock.
Attribute | Value |
---|---|
Additional Features | Grade 2: For workshop use |
Brand | Kennedy |
ECLASS Code | 21170109 |
Grade | Grade 2 |
Increments | N/Amm |
Number of Pieces | 1 |
Range | N/A -mm |
Standards Met | BS EN ISO 3650 |
UNSPSC Code | 41111618 |