£5.99
Ex VAT
£7.19
Inc VAT
76 Variations Available
Product Details
Product Specification
The Kennedy steel gauge blocks are available in a range of intermediate sizes to .001mm. Increments are also available from stock with inch sizes available on request.
Typical Applications
• Workshop
• Calibration
• Engineering
Standards
• Manufactured to BS EN ISO 3650
Attribute | Value |
---|---|
Additional Features | BS EN ISO 3650 |
Brand | Kennedy |
EAN | 5036140348134 |
ECLASS Code | 21170109 |
Grade | Grade 2 |
Number of Pieces | 1 |
Size | 2.50mm |
Standards Met | BS EN ISO 3650 |
UNSPSC Code | 41111618 |