£249.00
Ex VAT
£298.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Steel gauge block sets, Grade 2: for workshop use.
Features and Benefits
• Supplied in high quality wooden bench cases to keep set together and organised
Notes
• Available in two grades
Standards
• Manufactured to BS EN ISO 3650
Attribute | Value |
---|---|
Additional Features | Supplied in wooden bench cases |
Brand | Kennedy |
ECLASS Code | 21170109 |
Grade | Grade 2 |
Number of Pieces | 81 |
Standards Met | BS EN ISO 3650 |
UNSPSC Code | 41111618 |