£669.00
Ex VAT
£802.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Functions: mm/inch conversion, on/off, zero setting, preset.
Supplied with Carbide Tipped Scriber Hand Wheel operation with positive lock
• Easy to read LCD display
• Ground & Micro lapped measuring surfaces
• Fine adjustment
Attribute | Value |
---|---|
Accuracy | 0.05mm |
Additional Features | Functions: mm/inch Conversion, On/off, Zero Setting, Preset with Fine Adjustment Ground & Micro Lapped Measuring Surfaces Hand Wheel Operation with Positive Lock Supplied with Carbide Tipped Scriber |
Brand | Moore & Wright |
EAN | 5051102202347 |
ECLASS Code | 21170307 |
Measurement Range | 0 to 600mm |
MFR Part No. | MW193-60DDL |
Resolution | 0.01mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111614 |