£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Top and bottom faces accurately ground. The body can be reversed on the rule.
Rule Length: 150mm (6")
Attribute | Value |
---|---|
Additional Features | Full Range Rule Adjustment Rules Graduated on Both Sides |
Brand | Moore & Wright |
EAN | 5051102030926 |
ECLASS Code | 21170207 |
Graduations | 0.5 1 |
Length | 195mm |
MFR Part No. | 43M |
Product Type | Plain Type Depth Gauge |
Range | 0 to 180 |
System of Measurement | Metric |
UNSPSC Code | 41111600 |