£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
Product Documents
This M12™ M-SPECTOR™ inspection camera kit contains a 914mm camera cable, a C12 C charger, an M12™ 2.0Ah battery pack and various accessories to ensure you can undertake inspections effectively. Boasting a large, LCD rotating screen, LED lights and a REDLITHIUM™ battery pack, the product ensures resilience and superior performance.
Features and Benefits
• Screen rotates 270° fluidly for optimum display purposes
• Optimised 68.6 mm LCD screen ensures a crisp, clear picture quality
• 9mm 640 x 480 pixel screen provides an outstanding image quality
• Four surround LED lights provide optimum brightness without creating a shadow or glare
• Enhanced cable possesses an aluminium head and improved flexibility for superior durability and manoeuvrability
• REDLITHIUM™ battery pack ensures best in class electronics and fade-free performance to deliver more run time and more work over pack life
• Flexible battery system that works with all MILWAUKEE® M12™ batteries
Contents
• 1 x M12 B2 Battery Pack
• C12 C Charger
• Kitbox
• Hook
• Magnet
• Mirror
• Camera Cable 914mm
Typical Applications
• Plumbing
• Surveying
• Construction
Attribute | Value |
---|---|
Battery Capacity | 2.0Ah |
Battery Type | Li-ion |
Brand | Milwaukee |
Display Type | LCD |
MFR Part No. | 4933451024 |
Number of Batteries Supplied | 1 |
Screen Resolution | 640 x 480 |
UNSPSC Code | 45121521 |
Weight | 0.60kg |