Ullman Devices

B-2TM OVAL TELESCOPIC INSPECTION MIRROR

SKU:

ULL5181210K

MPN:

ULLB-2TM

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK

    Product Details

    For fast accurate inspection of hidden areas. Copper backed clear-view glasses. Universal ball joints hold mirrors firmly at any angle. With telescopic handle, pocket clip and magnetic pick-up.


    Mirror size: 25 x 50mm (1" x 2").
    Length: 210 - 715mm (8-1/4" - 28-3/4").


    Product Specification
    Attribute
    Value

    Additional Features

    All-Angle Ball Joints Holds Mirror Firmly At Any Angle Powerful Long-Life Magnet.Strong Long-Life Magnet is Ideal For Retrieving Nuts, Bolts and Tools In Hard-to-Reach Areas. Two Handy Tools in One

    Arm Length

    530mm

    Arm Type

    Telescoping

    Brand

    Ullman Devices

    EAN

    0325131000836

    ECLASS Code

    21170616

    MFR Part No.

    05B2TM00

    Mirror Diameter

    25mm

    Mirror Length

    50mm

    Product Type

    Inspection Mirror

    UNSPSC Code

    41111713