noscriptOxford DELUX UV/LED BENCH MAGNIFIER LTS960-08-61 | Cromwell Tools

Oxford

DELUX UV/LED BENCH MAGNIFIER

SKU:

OXD3162630K

MPN:

LTS960-08-61

£179.00

Ex VAT

£214.80

Inc VAT

OUT OF STOCK

    Product Details

    Ideal for Inspection work, Hospitals, Laboratories, Beauty Salons, precision work
    Modern Slim design with one touch dimming switch and two types of LED modules for perfect vision.


    Features:


    -12.6W + 4.2W
    -Lens Diameter 177 mm 7"
    -Magnification 1.75
    -Diopter 3D


    Benefits:



    • Can be fixed on to bench
      -LED bulb


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Oxford

    Diopter

    3D

    EAN

    5036140463639

    ECLASS Code

    21170616

    Lens Diameter

    177mm

    Magnification

    1.75

    MFR Part No.

    LTS960-08-61

    Product Type

    Bench Magnifier

    UNSPSC Code

    41111713