£579.00
Ex VAT
£694.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Digital or Analogue: The Megger MIT300, MIT310 and MIT320 all feature the popular Megger digital/analogue display. Large 20mm high characters provide very clear readout, combined with an analogue arc for the feel of an analogue instrument, with a true analogue response.
Tough:- Designed to take the bashing that testers receive on site, the Megger MIT insulation testers are rubber armoured. The rigid display cover folds right out of the way during testing and locks down to protect the display when it is finished.
Simple to use:- No buried functions mean it is obvious how to use the Megger MIT. Colour coded ranges help test selection, reducing testing
time and help with fault location. A user guide in the lid provides all the basic information.
Hands free use:- It hangs comfortably around the neck for hands-free use because the instrument is carefully balanced. Continuity and buzzer testing starts automatically on connection to the circuit. Insulation tests being activated from the instrument or the switch probe, supplied with MIT320 and MIT330 (not suitable for the use with the MIT300 or MIT310).
Attribute | Value |
---|---|
Additional Features | Complete with a full calibration certificate |
Brand | Megger |
Display Type | Analog LCD |
EAN | 5036175213674 |
Height | 148mm |
Includes | SP4F Switch probe Test lead set and crocodile clips |
Insulation Measurement | 0.01 - 999MΩ |
Length | 203mm |
Max. AC Voltage | 1000 250 500V |
MFR Part No. | MIT320-EN |
Safety Rating | Cat III 600 V EC61010-1 |
UNSPSC Code | 41113624 |
Weight | 980g |
Width | 78mm |