noscriptMitutoyo 139-173 100-500mm TUBULAR I/S MICROMETER 139-173 | Cromwell Tools

Mitutoyo

139-173 100-500mm TUBULAR I/S MICROMETER

SKU:

MIT3251635A

MPN:

139-173

£477.00

Ex VAT

£572.40

Inc VAT

OUT OF STOCK

    Product Details

    Each set consists of inside micrometer head and a series of extension pipes of different length, which are hardened, ground, micro-lapped and heat insulated. Satin chrome finished head with positive locking clamp and carbide measuring faces.


    Accuracy:
    Micrometer head stroke: 25mm.
    Graduation: 0.01mm.
    Instrument error: ±(3+qty of rod + L/50)µm.
    L = Maximum measuring length


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368018577

    Includes

    Large-Diameter Extension Pipes

    Measurement Range

    100 - 500mm

    MFR Part No.

    139-173

    Number of Rods

    4

    Resolution

    0.01mm

    System of Measurement

    Metric

    UNSPSC Code

    41111601

    Weight

    490g