£719.00
Ex VAT
£862.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Each set consists of inside micrometer head and a series of extension pipes of different length, which are hardened, ground, micro-lapped and heat insulated. Satin chrome finished head with positive locking clamp and carbide measuring faces.
Accuracy:
Micrometer head stroke: 25mm.
Graduation: 0.01mm.
Instrument error: ±(3+qty of rod + L/50)µm.
L = Maximum measuring length
Attribute | Value |
---|---|
Brand | Mitutoyo |
EAN | 4946368018607 |
Includes | Large-Diameter Extension Pipes |
Measurement Range | 100 - 1700mm |
MFR Part No. | 139-176 |
Number of Rods | 7 |
Resolution | 0.01mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight | 1390g |