£474.00
Ex VAT
£568.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Lightweight, well balanced and rigid. Satin chrome finish with hardened, ground and lapped measuring screw. Each micrometer of <300mm (12") is supplied with handle to reach into deep holes. The set also includes spacing collar, a series of precision measuring rods and a dull chrome plated micrometer head. Spacing collars designed for making up for the limited stroke of the micrometer head. Each rod marked with length.
Easily reset - adjustment positive and permanent. High grade steel anvil, hardened, precision ground, micro-lapped and adjustable. Spanner wrench supplied with each micrometer.
Accuracy:
Instrument error: ±(6+L/50)µm.
L = maximum measuring length.
Inch Sets - Graduated: 0.001"
Attribute | Value |
---|---|
Brand | Mitutoyo |
Includes | Box Key |
MFR Part No. | 141-122 |
Number of Rods | 8 |
Resolution | 0.01mm |
System of Measurement | Imperial |
UNSPSC Code | 41111601 |
Weight | 1940g |