£234.00
Ex VAT
£280.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
All possessing an accuracy of 0.004mm, these 3-point internal micrometers are ideal for measuring the internal diameter of holes for precision working. All products have a graduation of 0.001mm and a chrome plated finish.
Features and Benefits
• Simple yet effective way of measuring the inner diameters of holes
• Available in a range of metric sizes to suit your needs
• Self-centring for easy working and measuring
• Chrome plating protects the product from corrosion as well as general wear and tear
Typical Applications
• Engineering
• Construction
• Manufacturing
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140476851 |
Includes | 1 x 3 Point Internal Micrometer Only |
Measurement Range | 20 - 25mm |
Number of Rods | 0 |
Resolution | 0.004mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |