£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
Full 360° range (90° x 4).
Machined aluminum frame.
Simple calibration requiring no special fixtures.
Accuracy ±0.1° Level ±10°, Plumb ±10°, ±0.2° Maximum error.
Battery Life 500 Hrs. Standard 9-Volt Battery.
Cross Axis Error Minimal.
Repeatability ±0.1°.
Resolution 0.1°.
Storage Temperature -20-65°C -4-149°F.
Weight 289g 10.2oz.
Operating Temperature -5-50°C 23-122°F.
Attribute | Value |
---|---|
Accuracy | Horizontal +/-0.1 Vertical +/-0.2° |
Additional Features | Newly Developed Instrument for Measurement of Flatness, Squareness and Angularity Precision Support in Aluminuim Frame for High Rigidity and Low Weight |
Brand | Mitutoyo |
ECLASS Code | 21160590 |
Length | 153mm |
Material | Aluminium |
Sensitivity | 0.1 |
Type | Digital Level |
UNSPSC Code | 27111802 |
Weight Each | 300g |