£9.19
Ex VAT
£11.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For permanent fixing to level critical machines etc. Sensitivity of 20 - 30 minutes per 2mm of bubble movement.
Attribute | Value |
---|---|
Additional Features | Chrome Plated Aluminium Housing High Contrast Bubble Precision Glass Vial Sensitivity 20' Per 2mm Bubble Movemement Wide Temperature Range |
Brand | Level Developments |
Diameter | 30mm |
ECLASS Code | 21160590 |
MFR Part No. | CG30 |
Number of Vials | 1 |
Sensitivity | 20mins per 2mm |
Type | Circular Level |
UNSPSC Code | 27111802 |
Weight Each | 9g |