£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
A professional LED light meter specifically calibrated relative spectral sensitivity wavelength of 550nm to the JIS standard C 1609-1993 measuring corrected LED day white light spectrum. With a user selectable light source it can also measure normal light sources.
• Measures both Lux and Footcandles (FC), user selectable
• Range selection of 5 lux ranges and 4 FC ranges
• Manual or auto ranging
• Over range indication
• Silicon photo diode sensor and LED spectral response filter
• Fully cosine corrected
• User selectable light source
• Zero adjustment
• Sensor connected to the instrument by a fixed 1.5 metre (approx.) coiled cable
• Measuring rate of 1.5 times per second
• 40 segment bargraph and function indicators
• Data hold freezes measured values
• Min, max or average memory
• Auto power off after 5 minutes of no activity (can be user disabled)
• Impact-resistant ABS case
• Supplied with protective lens cap, soft carry pouch and batteries
Attribute | Value |
---|---|
Accuracy | ±3% of reading ±10 digits |
Brand | ATP |
Display Type | LCD 50mm Display with Backlight |
ECLASS Code | 27210301 |
Meter Dimensions | 162 x 63 x 28mm |
MFR Part No. | LX-3809 |
Power Type | 4 x 1.5V AAA Alkaline Batteries (LR-3-4) |
Range | 40,000 - 400,000 Lux 4,000 - 40,000 FC 400 - 4,000 Lux 40 - 400 FC 40 - 400 Lux |
Resolution | 0.01 FC 0.1 FC 0.1 Lux 100 Lux 10 FC 10 Lux 1 FC 1 Lux |
Sensor Dimensions | 25 (across)mm |
UNSPSC Code | 41115308 |
Weight | 250g |