£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
The non-trip earth loop impedance tester provides safe, switch-free operation for domestic, commercial and industrial applications. The simple auto test sequence makes it ideal for both 17th Edition testing and applications where confirmation of safe earth loop impedance values are needed prior to installation of equipment and maintenance. The auto test sequence means there is no need to worry about selecting the right type of loop test to avoid RCD tripping, it's all done for you.
The unit performs non-trip P-E and P-N loop impedance tests, PFC and PSC checks and lists all of the results on the clear backlit LCD display. A voltage check and confirmation of correct wiring are also performed.
Attribute | Value |
---|---|
Brand | Martindale Electric |
Contents | Instruction Manual TC210 - Mains Lead Zip Carry Case |
Depth | 53mm |
EAN | 5036162184895 |
Length | 145mm |
Measurement Category | CAT III 300V |
MFR Part No. | MAREZ2500 |
UNSPSC Code | 41113600 |
Voltage | 220 - 240V |
Weight | 240g |
Width | 85mm |