£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the Martindale advanced socket, earth loop, and RCD testers, perfect for non-trip earth loop impedance tests, L-NE reversal checks, and RCD trip assessments. This model comes equipped with valuable extras such as audible indication, a dedicated polarity swap touch test, and a 30mA RCD trip check for enhanced safety and efficiency in electrical testing. Trust in precision and convenience with this comprehensive testing solution.
Features and Benefits:
•Quick and simple to use, allowing easy testing of polarity, loop impedance and RCDs (30mA)
•Red/green LEDs and buzzer indicate 28 fault conditions
•Durable due to tough sculpted design, which also allows for easy removal
Typical Applications:
•Electrical installations
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 59mm |
EAN | 5036162187858 |
Length | 80mm |
MFR Part No. | MAREZ365 |
UNSPSC Code | 41113600 |
Voltage | 230V |
Weight | 93g |
Width | 65mm |