£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
Advanced sockets and loop testers that are ideal for non-trip earth loop impedance tests.
Features and Benefits:
•Quick and simple to use, allowing easy mains socket polarity and earth testing to be conducted
•Red/green LEDs are easy to read and show 28 fault conditions
•Durable due to tough sculpted design, which also allows for easy removal
Typical Applications:
•Electrical installations
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 59mm |
EAN | 5036162187841 |
Length | 80mm |
MFR Part No. | EZ165 |
UNSPSC Code | 41113600 |
Voltage | 230V |
Weight | 93g |
Width | 65mm |