£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Magnetic on three sides, these Magnetic Bases with Toggle Switches allow you to effectively inspect workpieces with precision. Guaranteed to hold with impressive magnetic pull to suit your needs.
Available in two sizes.
Features and Benefits
• Has the ability to clamp onto curved surfaces as well as flat for versatility of use
• Can be fixed onto any ferrous surface
• Holds Eclipse Magnetics fitments for inspecting varying workpieces
Typical Applications
• Holding and positioning dial indicators and gauges
• Securing workpieces during machining or inspection
• Mounting lights, cameras, or other tools in metalworking and machining environments
• Providing a temporary magnetic base for various measuring and testing equipment
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
Depth | 40mm |
EAN | 5012095618515 |
ECLASS Code | 21020801 |
Height | 40mm |
Magnetic Pull | 50kg |
MFR Part No. | E905WF/50 |
Thread Size | M6 |
UNSPSC Code | 23152203 |
Weight | 405g |
Width | 40mm |