£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets.
Medium Duty Fitment - 3 Point
Fitted as standard to KEN- 333-2110K.
3 point adjustable column: 15 x 280mm max.
Threaded: M8 x 1.25mm.
Clamp hole: 8mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140107182 |
ECLASS Code | 21020801 |
Size | Adjustable columns (max): 15 x 280mm Clamp hole: 8mm |
Thread Size | M8 x 1.25mm |
To Suit | 1/4" I/D Lug, Dovetails Stem/Spigot Dia. 5/16" |
Type | Medium Duty Fitments |
UNSPSC Code | 23152203 |