SKU:
ECL5532517K
MPN:
RP999L
£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Able to be paired with some of the Eclipse Magnetic Bases, these Mechanical Fitment Stands enable you to comfortably secure your equipment whilst you work. Also features a screw thread base to allow attachment to a compatible base.
Available in two sizes to suit personal needs and requirements.
Features and Benefits
• Has the ability to be tightened to secure your equipment in the stand
• Screw thread base to allow for ease of attaching to the compatible magnetic base or the required machinery
• Features a hardy hinge arm to adapt to your needs
Typical Applications
• Used for mounting lighting and measuring equipment
Attribute | Value |
---|---|
Brand | Eclipse Magnetics |
EAN | 5012095618508 |
ECLASS Code | 21020801 |
MFR Part No. | RP999L |
Thread Size | M10 |
To Suit | E905WF/130 |
Type | Stand Fitments |
UNSPSC Code | 23152203 |