£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Compact in design, this stand still has a magnetic pull of 30kg with positive switching, fully adjustable joints and slotted 'V' groove.
Attribute | Value |
---|---|
Additional Features | slotted 'V' groove |
Brand | Kennedy |
EAN | 5036140226685 |
ECLASS Code | 21020801 |
Height | 185mm |
Magnetic Pull | 30kg |
MFR Part No. | NH-HP |
UNSPSC Code | 23152203 |