£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
With four magnetic faces, one at 45°. Heavy duty with universal clamp and fine adjustment.
Mounts: 1/4” I/D lug, stem/spigot diameter: 1/8”, 1/4”.
Base dimensions: 64 x 64 x 76mm.
Column height x diameter: 175 x 12mm.
Crossbar length x diameter: 165 x 10.0mm.
Magnetic pull: 80kg.
Attribute | Value |
---|---|
Additional Features | fine adjustment universal clamp |
Base Size | 64 x 64 x 76mm |
Brand | Kennedy |
EAN | 5036140107069 |
ECLASS Code | 21020801 |
Height | 280mm |
Magnetic Pull | 80kg |
MFR Part No. | E901 |
UNSPSC Code | 23152203 |