£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Flexible magnetic stand with precision smooth segments linked by a steel cable. Locked in position by lever at the bottom of base. On/off lever releases magnet.
Suitable for stem diameter 6 and 8mm. Column: 16mm dia. x 335mm.
Attribute | Value |
---|---|
Additional Features | On/Off Lever |
Brand | Mitutoyo |
EAN | 5055727833658 |
ECLASS Code | 21020801 |
Height | 335mm |
Magnetic Pull | 60kg |
MFR Part No. | 7012-10 |
UNSPSC Code | 23152203 |