£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
This mechanical one-piece stand (base and fitments) is widely used for inspecting and positioning workpieces.
Features and Benefits
• Can be affixed to flat or curved surfaces for versatility of use
• Allows for precision working with an impressive pull of 80kg
Notes
• Dial gauge not included
Attribute | Value |
---|---|
Additional Features | Weight 1.7kg |
Base Size | 350mm |
Brand | Eclipse Magnetics |
EAN | 5012095491439 |
ECLASS Code | 21020801 |
Height | 295mm |
Magnetic Pull | 80kg |
MFR Part No. | E910 |
Thread Size | M8 |
UNSPSC Code | 23152203 |