£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
With four magnetic faces, one at 45°. Universal clamp.
Mounts: 1/4" I/D lug, stem/spigot diameter: 1/8", 5/16" and 3/8".
Base dimensions: 48 x 44 x 51mm.
Column height x dia.: 175 x 12mm.
Crossbar x dia.: 165 x 10.0mm.
Clamp ring: 6.35mm.
Magnetic pull: 30kg.
Attribute | Value |
---|---|
Additional Features | four magnetic faces Universal clamp |
Base Size | 48 x 44 x 51mm |
Brand | Oxford |
EAN | 5036140154490 |
ECLASS Code | 21020801 |
Height | 230mm |
Magnetic Pull | 30kg |
UNSPSC Code | 23152203 |