noscriptPyrex MEASURING CYLINDER WITH SPOUT 1000ml 3200/16MP (2) 3200/16MP (2) | Cromwell Tools

Pyrex

MEASURING CYLINDER WITH SPOUT 1000ml 3200/16MP (2)

SKU:

PRX3874406F

MPN:

3200/16MP (2)

£64.99

Ex VAT

£77.99

Inc VAT

OUT OF STOCK

    Product Details

    Complies with BS 604, ISO 4788, DIN 12680. Manufactured from chemically resistant borosilicate glass. Robust hexagonal foot. White enamel graduations which remain visible when using dark coloured solutions.
    Pack quantity: 2.


    Product Specification
    Attribute
    Value

    Brand

    Pyrex

    Capacity

    1000ml

    ECLASS Code

    32031800

    Grade

    B

    Graduations

    10ml

    Height

    470mm

    Material

    Glass

    MFR Part No.

    3200/16MP

    Resistance Features

    Chemical-resistant

    Type

    Graduated

    UNSPSC Code

    41121805