Mitutoyo

150-802 MICROMETER HEAD

SKU:

MIT3252251B

MPN:

150-802

£42.49

Ex VAT

£50.99

Inc VAT

IN STOCK (30)

    Product Details

    Spindle diameter: 6.35mm - tungsten carbide tipped. Spindle housing diameter: 10mm.
    Spindle pitch: 1mm/.025mm.
    Main body diameter: 18mm.
    Overall length: 109mm.
    Accuracy (full scale): metric: ±2µm, inch: ±0.0001".


    (1) Complete with set nut. (2) = Spherical tip.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368022147

    MFR Part No.

    150-802

    Product Type

    Micrometer Heads

    UNSPSC Code

    41111601