noscriptMitutoyo 167-107 175mm MEASURING STANDARD 167-107 | Cromwell Tools

Mitutoyo

167-107 175mm MEASURING STANDARD

SKU:

MIT3252706G

MPN:

167-107

£24.79

Ex VAT

£29.75

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    MFR Part No.

    167-107

    UNSPSC Code

    41111601