noscriptMitutoyo 167-114 350mm MEASURING STANDARD 167-114 | Cromwell Tools

Mitutoyo

167-114 350mm MEASURING STANDARD

SKU:

MIT3252714P

MPN:

167-114

£49.49

Ex VAT

£59.39

Inc VAT

IN STOCK (1)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368026930

    MFR Part No.

    167-114

    UNSPSC Code

    41111601