noscriptMitutoyo 167-144 4" MEASURING STANDARD 167-144 | Cromwell Tools

Mitutoyo

167-144 4" MEASURING STANDARD

SKU:

MIT3252733D

MPN:

167-144

£18.99

Ex VAT

£22.79

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027234

    MFR Part No.

    167-144

    UNSPSC Code

    41111601