noscriptMitutoyo 167-150 10" MEASURING STANDARD 167-150 | Cromwell Tools

Mitutoyo

167-150 10" MEASURING STANDARD

SKU:

MIT3252739K

MPN:

167-150

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (2)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027296

    MFR Part No.

    167-150

    UNSPSC Code

    41111601