noscriptMitutoyo 167-154 14" MEASURING STANDARD 167-154 | Cromwell Tools

Mitutoyo

167-154 14" MEASURING STANDARD

SKU:

MIT3252743P

MPN:

167-154

£50.49

Ex VAT

£60.59

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    MFR Part No.

    167-154

    UNSPSC Code

    41111601