noscriptMitutoyo 167-159 19" MEASURING STANDARD 167-159 | Cromwell Tools

Mitutoyo

167-159 19" MEASURING STANDARD

SKU:

MIT3252748V

MPN:

167-159

£82.49

Ex VAT

£98.99

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027388

    MFR Part No.

    167-159

    UNSPSC Code

    41111601