£2089.00
Ex VAT
£2506.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Bowers' XT3 digital internal micrometers offer a new ergonomic design - including a larger and clearer LCD display - along with IP67 electronics protection, proximity output with optional built-in Bluetooth; both allow bi-directional communication giving greater flexibility for data acquisition and storage. The extended mechanical travel of the XT range means that special heads can also be manufactured to accommodate users most awkward measuring problems. Measuring heads for threads, splines, slots, grooves, deep-holes and many more applications are available.
• New ergonomic design with larger and clearer LCD display
• Proximity RS232/USB output with optional built-in Bluetooth Low Energy (BLE) • Range 2-300mm (0.080"-12" • 2-6mm 2 point / 6-300mm 3 point measurement • Resolution 0.001mm/0.00005
• Tungsten carbide measuring faces on all 3-point heads from 12.5m
Attribute | Value |
---|---|
Brand | Bowers Group |
Display Type | Digital |
EAN | 5051102209742 |
Includes | Digital Display Unit Measuring Heads Setting Rings |
Measuring Range | 50 - 100mm |
MFR Part No. | SXTD6M-BT |
Set Type | Bore |
System of Measurement | Metric |
UNSPSC Code | 41111601 |