£1579.00
Ex VAT
£1894.80
Inc VAT
4 Variations Available
Product Details
Product Specification
A new ergonomic design, including a larger and clearer LCD display.
IP67 electronics protection.
Proximity output with optional built-in Bluetooth.
Features
• Simple 2-button operation
• 4 preset memories
• Proximity output with optional built-in Bluetooth
• Bi-directional communication
• RS-232C output
• 2-6mm 2 point/ 6-300mm 3 point measurement
• Resolution 0.001mm/0.00005"
• Tungsten carbide measuring faces on all 3-point heads from 12.5mm
• Blind bore measurement from 2mm - 6mm and above 12.5mm (0.500")
• Extensions available above 6mm for deep hole measurement
• Ratchet stop to ensure consistent measurement
• Bore gauges manufactured according to DIN 863, part 4
• Supplied in fitted wooden case
Attribute | Value |
---|---|
Brand | Bowers Group |
Display Type | Digital |
EAN | 5051102213794 |
Includes | Heads Setting Rings UKAS Certificates |
Measuring Range | 6 - 10mm |
MFR Part No. | SXTH3M-XT3 |
Set Type | Bore |
System of Measurement | Metric |
UNSPSC Code | 41111601 |