£237.61
Ex VAT
£285.13
Inc VAT
Product Details
Product Specification
DSM040
Constructed to high optical and mechanical standards, the Oxford Dissecting Stereo Microscope produces a clear and well defined three dimensional image. Designed for clinical examination and teaching demonstrations in laboratories, scientific research, colleges and the medical field. Provides true colour. High quality prism providing a magnification of up to 40x. Fully coated optical system for improved light transmission and overall image quality. Objective lenses are of DIN standard and click into position. Rubber eyecups and a diopter adjustment ring for clear and comfortable viewing. Rack and pinion focusing with built in slip clutch system. A choice of either upper or lower illumination or both. Pillar mounted body rotates 360° and can be removed and mounted on machine tools or laboratory apparatus. Binocular head which is inclined at 45°. Built in illuminator.
Eyepiece: Wide angle 10x.
Field of view: 10mm at 2x/5mm at 4x.
Diopter adjustment range: ±5mm.
Objective lenses: Achromatic DIN 2x/object field 10mm.
Objective lenses: Achromatic DIN 4x /object field 5mm.
Working distance: 53mm.
Interpupillary distance: Adjustable between 55 - 75mm.
Object plate: 95mm black/white and opaque glass.
Lamp: 12V/10W festoon incandescent clear bulb.
Fuse type: Lamp T1A 250V, plug 3 amp.
Voltage: 220V ± 10%, 50/60Hz.
Indoor working temperature: 0°C - 40°C (32°F - 104°F).
Maximum relative humidity: 85%.
Overall height: 355mm.
Net weight: 2.359kg.
Attribute | Value |
---|---|
Brand | Oxford |
Dimensions | 355mm (height) |
EAN | 5036140014831 |
ECLASS Code | 27201104 |
Magnification | 40x |
MFR Part No. | S-30-2L |
Type | Microscope |
UNSPSC Code | 41111702 |
Voltage | 50/60 Hz |
Weight | 2.359kg |