£1599.00
Ex VAT
£1918.80
Inc VAT
Product Details
Product Specification
Product Documents
Expressly for testing low voltage electrical installations to BS7671. They provide all the tests required to complete the necessary electrical certification for industrial, commercial and domestic fixed wiring installations.
The most popular of the range of 17th Edition testers offering all the benefits of the MFT1710, including auto RCD testing and adding phase rotation, 3-phase RCD testing and current measurement with the optional clamp.
This now adds an additional 100V insulation test range, true RMS voltage measurement, mV sensor input and Type B RCD testing.
• Two and three wire non trip loop testing for fast repeatable results.
• Large bright LCD display showing dual parameters - loop resistance and fault current, insulation resistance and test voltage.
• Phase rotation indication for verification of rotating machinery.
• 3-phase RCD testing for industrial applications with no earth.
• Suite of earths test for electrode resistance measurement.
• On-board data storage and Bluetooth® download.
Attribute | Value |
---|---|
Brand | Megger |
Contents | 3 Wire Lead Set with Prods and Clips 1001-991 Calibration Certificate Full User Guide on CD Mains Plug Test Lead (BS1363) (LT300-EN-BS) 6220-810 Neck strap - Megger Embroidered 2001-509 Printed Quick Start Quide Supplied in a Robust Moulded Case |
Depth | 85mm |
EAN | 5036175234402 |
Ingress Protection Rating (IP Rating) | IP54 |
Length | 235mm |
MFR Part No. | 1008-123 |
Safety Rating | Cat III 600V Cat IV 300V |
Test Voltage | 100 1000 250 500V |
UNSPSC Code | 41113631 |
Weight | 1000g |
Width | 150mm |